Motion
1400-14M-85  HT250 BELT

DODGE
1400-14M-85 HT250 BELT

HT Belt - HT, 14 mm Pitch, 1400 mm Pitch Length, 85 mm Width, Neoprene Rubber Material
MI ITEM #03709357
MFR #1400-14M-85 HT250 BELT
List Price$1,036.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1400-14M-85 HT250 BELT

HT Belt - HT, 14 mm Pitch, 1400 mm Pitch Length, 85 mm Width, Neoprene Rubber Material
MI ITEM #03709357
MFR #1400-14M-85 HT250 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,036.87/each for your price

Overview

Mfr description
1400-14M-85 HT200 BELT 146578

Specifications

  • Belt Type
    HT
  • Pitch
    14 mm
  • Overall Length
    1400 mm
  • Overall Width
  • Material
    Neoprene Rubber
  • Number Of Toothed Sides
    1
  • Pitch Length
    1400 mm
  • Trade Number
    HT200
  • Tooth Profile
    Curved
  • Standards Met
    RMA
  • Manufacturer Catalog Number
    146578
  • UPC_NO
    782475352302
  • Weight
    11.28 lbs
  • Belt Width
    85 mm
  • Static Conductive
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text