Motion
3850-14M-85  HT250 BELT

DODGE
3850-14M-85 HT250 BELT

HT Belt - HT, 14 mm Pitch, 3850 mm Pitch Length, 85 mm Width, Neoprene Rubber Material
MI ITEM #03709368
MFR #3850-14M-85 HT250 BELT
Your Price$1,904.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3850-14M-85 HT250 BELT

HT Belt - HT, 14 mm Pitch, 3850 mm Pitch Length, 85 mm Width, Neoprene Rubber Material
MI ITEM #03709368
MFR #3850-14M-85 HT250 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,904.24/each(List $2,310.98)

Overview

Mfr description
3850-14M-85 HT200 BELT 146590

Specifications

  • Belt Type
    HT
  • Pitch
    14 mm
  • Overall Length
    3850 mm
  • Overall Width
  • Material
    Neoprene Rubber
  • Number Of Toothed Sides
    1
  • Pitch Length
    3850 mm
  • Trade Number
    HT200
  • Tooth Profile
    Curved
  • Standards Met
    RMA
  • Manufacturer Catalog Number
    146590
  • UPC_NO
    782475352449
  • Weight
    6.85 lbs
  • Belt Width
    85 mm
  • Static Conductive
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought