Motion
4326-14M-115  HT250 BELT

DODGE
4326-14M-115 HT250 BELT

Synchronous & Timing Belt - 14M, 14 mm Pitch, 4326 mm Pitch Length, 115 mm Width, Neoprene Material
MI ITEM #03709391
MFR #4326-14M-115 HT250 BELT
List Price$3,458.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4326-14M-115 HT250 BELT

Synchronous & Timing Belt - 14M, 14 mm Pitch, 4326 mm Pitch Length, 115 mm Width, Neoprene Material
MI ITEM #03709391
MFR #4326-14M-115 HT250 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,458.80/each for your price

Overview

Mfr description
4326-14M-115 HT200 BELT 146613

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Pitch Length
    4326 mm
  • Tooth Profile
    Modified Curvilinear
  • Standards Met
    RMA
  • Weight
    11.98 lbs
  • Belt Width
    115 mm
  • Static Conductive
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text