Motion
4956-14M-115  HT250 BELT

DODGE
4956-14M-115 HT250 BELT

HT Belt - HT, 14 mm Pitch, 4956 mm Pitch Length, 115 mm Width, Neoprene Rubber Material
MI ITEM #03709393
MFR #4956-14M-115 HT250 BELT
Price$3,264.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4956-14M-115 HT250 BELT

HT Belt - HT, 14 mm Pitch, 4956 mm Pitch Length, 115 mm Width, Neoprene Rubber Material
MI ITEM #03709393
MFR #4956-14M-115 HT250 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,264.56/each

Specifications

Dimensions

  • Belt Width
    115 mm
  • Overall Length
    4956 mm
  • Overall Width  
    115 mm
  • Pitch
    14 mm
  • Pitch Length
    4956 mm
  • Weight
    13.70 lbs

Details

  • Belt Type
    HT
  • Manufacturer Catalog Number
    146615
  • Material
    Neoprene Rubber
  • Number Of Toothed Sides
    1
  • Standards Met
    RMA
  • Static Conductive
    Yes
  • Tooth Profile
    Curved
  • Trade Number
    HT200
  • UPC_NO
    782475352777

Overview

Mfr description
4956-14M-115 HT200 BELT 146615

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought