Motion
6 RIBBED COUPLING ASSEMBLY

DODGE
6 RIBBED COUPLING ASSEMBLY

Clamp-on Rigid Coupling - Bore - Side 1: 6.0000 in, Bore - Side 2: 6.0000 in
MI ITEM #03709421
MFR #6 RIBBED COUPLING ASSEMBLY
List Price$13,970.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6 RIBBED COUPLING ASSEMBLY

Clamp-on Rigid Coupling - Bore - Side 1: 6.0000 in, Bore - Side 2: 6.0000 in
MI ITEM #03709421
MFR #6 RIBBED COUPLING ASSEMBLY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,970.42/each for your price

Overview

Mfr description
6 RIBBED COUPLING ASSEMBLY 009054

Specifications

  • Coupling Type
    Metallic
  • Bore - Side 1
    6.0000 in
  • Bore - Side 2
    6.0000 in
  • Outside Diameter
    14 in
  • Shaft Spacing
    Close Coupled
  • Country of Origin
    US
  • Coupling Length
    20.7500 in
  • Temperature Rating
    Maximum 285 degree Fahrenheit, Minimum -100
  • Bore Diameter
    6.0000 in
  • Bore Fit
    Interference
  • UPC_NO
    782475388875
  • Manufacturer Catalog Number
    009054
  • Bore Length
    20.75 in
  • Bore Tolerance Standard
    Custom
  • Coupling Size
    6
  • Coupling Style
    Rigid
  • Lubrication
    None
  • Maximum Speed
    1365 rpm
  • Shaft Attachment
    Bored To Size
  • Torque Rating (in-lb)
    255000 in-lb
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought