Motion
4 1/2 RIBBED COUPLING ASSEMBLY

DODGE
4 1/2 RIBBED COUPLING ASSEMBLY

Clamp-on Rigid Coupling - Bore - Side 1: 4.5000 in, Bore - Side 2: 4.5000 in
MI ITEM #03709422
MFR #4 1/2 RIBBED COUPLING ASSEMBLY
Price$9,406.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4 1/2 RIBBED COUPLING ASSEMBLY

Clamp-on Rigid Coupling - Bore - Side 1: 4.5000 in, Bore - Side 2: 4.5000 in
MI ITEM #03709422
MFR #4 1/2 RIBBED COUPLING ASSEMBLY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,406.56/each

Specifications

Dimensions

  • Bore - Side 1
    4.5000 in
  • Bore - Side 2
    4.5000 in
  • Bore Diameter
    4.5000 in
  • Bore Length
    18.1875 in
  • Coupling Length
    18.1875 in
  • Coupling Size
    4.5
  • Outside Diameter
    10.75 in

Details

  • Bore Fit
    Interference
  • Bore Tolerance Standard
    Custom
  • Country of Origin
    US
  • Coupling Style
    Rigid
  • Coupling Type
    Metallic
  • Lubrication
    None
  • Manufacturer Catalog Number
    009031
  • Maximum Speed
    1775 rpm
  • Product Type
    Clamp-On Rigid Couplings
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 285 degree Fahrenheit, Minimum -100
  • Torque Rating (in-lb)
    107400 in-lb
  • UPC_NO
    782475388950

Overview

Mfr description
4 1/2 RIBBED COUPLING ASSEMBLY 009031

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought