Motion
700-5M-15  HT250 BELT

DODGE
700-5M-15 HT250 BELT

HT Belt - HT, 5 mm Pitch, 700 mm Pitch Length, 15 mm Width, Neoprene Rubber Material
Mi Item #03709428
MFR #700-5M-15 HT250 BELT
Price$59.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
700-5M-15 HT250 BELT

HT Belt - HT, 5 mm Pitch, 700 mm Pitch Length, 15 mm Width, Neoprene Rubber Material
Mi Item #03709428
MFR #700-5M-15 HT250 BELT

Mfr description
700-5M-15 HT200 BELT 142111
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.31/each

Specifications

Dimensions

  • Belt Width
    15 mm
  • Overall Length
    700 mm
  • Overall Width  
    15 mm
  • Pitch
    5 mm
  • Pitch Length
    700 mm
  • Weight
    0.09 lbs

Details

  • Belt Type
    HT
  • Manufacturer Catalog Number
    142111
  • Material
    Neoprene Rubber
  • Number Of Toothed Sides
    1
  • Standards Met
    RMA
  • Static Conductive
    Yes
  • Tooth Profile
    Curved
  • Trade Number
    HT200
  • UPC_NO
    782475411351
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)