Motion
LD-20X30-TUFR

DODGE
LD-20X30-TUFR

Pillow Block Take-Up Frame - Saddle Mount Type, 30.0000 in Travel, 44.0000 in Bolt Center, 45.5000 in Length, Carbon Steel Material, 3.7500 in Base Width
MI ITEM #03709457
MFR #LD-20X30-TUFR
List Price$830.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
LD-20X30-TUFR

Pillow Block Take-Up Frame - Saddle Mount Type, 30.0000 in Travel, 44.0000 in Bolt Center, 45.5000 in Length, Carbon Steel Material, 3.7500 in Base Width
MI ITEM #03709457
MFR #LD-20X30-TUFR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$830.42/each for your price

Overview

Mfr description
LD-20X30-TUFR 039002

Specifications

  • Frame Type
    Saddle Mount
  • Travel
  • Bolt Center To Center Length
    44.0000 in
  • Overall Length
  • Overall Height
    2.5938 in
  • Frame Material
    Carbon Steel
  • Base Width
  • Style
    Light Duty
  • Product Type
    Pillow Block Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text