Motion
3525 X 1-3/16 NK CI

DODGE
3525 X 1-3/16 NK CI

Taper Lock Bushing - 3525 Series, 1.1875 in Bore, Cast Iron Material
Mi Item #03709461
MFR #3525 X 1-3/16 NK CI
Price$208.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3525 X 1-3/16 NK CI

Taper Lock Bushing - 3525 Series, 1.1875 in Bore, Cast Iron Material
Mi Item #03709461
MFR #3525 X 1-3/16 NK CI

Mfr description
3525 X 1-3/16 NK CI 119700
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.88/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4.83 in
  • Bore Diameter  
    1.1875 in
  • Bushing Size
    3525
  • Length Through Bore  
    2-1/2 in
  • Max Hub Outside Diameter
    6-1/2 (Steel) in, 7 (CL 30) in
  • Maximum Bore Diameter  
    3-1/2 (No Keyway) in, 3-1/2 (Shallow Keyway) in, 3-1/4 (Full Keyway) in
  • Outside Diameter  
    5 in
  • Screw Length
    1-1/2 in
  • Screw Thread Size
    1/2 in
  • Weight
    14.50 lbs

Details

  • Bore Type
    Rough Stock
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Screw Torque
    1000 in
  • Torque Capacity
    44800 in
  • UPC_NO
    782475424214
  • Wrench Torque
    1000 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)