Motion
4030 X 1-7/16 NK CI

DODGE
4030 X 1-7/16 NK CI

Taper Lock Bushing - 4030 Series, 1.4375 in Bore, Cast Iron Material
MI ITEM #03709463
MFR #4030 X 1-7/16 NK CI
Price$445.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4030 X 1-7/16 NK CI

Taper Lock Bushing - 4030 Series, 1.4375 in Bore, Cast Iron Material
MI ITEM #03709463
MFR #4030 X 1-7/16 NK CI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$445.41/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5.54 in
  • Bore Diameter  
    1.4375 in
  • Bushing Size
    4030
  • Length Through Bore  
    3 in
  • Max Hub Outside Diameter
    7-3/4 (Steel) in, 8-1/2 (CL 30) in
  • Maximum Bore Diameter  
    4 (Full Keyway) in, 4 (No Keyway) in, 4 (Shallow Keyway) in
  • Outside Diameter  
    5-3/4 in
  • Screw Length
    1-3/4 in
  • Screw Thread Size
    5/8 in
  • Weight
    28.40 lbs

Details

  • Bore Type
    Rough Stock
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    1700 in
  • Torque Capacity
    77300 in
  • UPC_NO
    782475424238
  • Wrench Torque
    1700 in/lb

Overview

Mfr description
4030 X 1-7/16 NK CI 119789

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought