Motion
4535 X 1-15/16 NK CI

DODGE
4535 X 1-15/16 NK CI

Taper Lock Bushing - 4535 Series, 1.9375 in Bore, Cast Iron Material
Mi Item #03709465
MFR #4535 X 1-15/16 NK CI
Price$464.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4535 X 1-15/16 NK CI

Taper Lock Bushing - 4535 Series, 1.9375 in Bore, Cast Iron Material
Mi Item #03709465
MFR #4535 X 1-15/16 NK CI

Mfr description
4535 X 1-15/16 NK CI 119766
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$464.78/each

Specifications

Dimensions

  • Bolt Circle Diameter
    6.13 in
  • Bore Diameter  
    1.9375 in
  • Bushing Size
    4535
  • Length Through Bore  
    4-1/2 in
  • Max Hub Outside Diameter
    8-3/4 (Steel) in, 9-1/2 (CL 30) in
  • Maximum Bore Diameter  
    4-1/2 (Full Keyway) in, 4-1/2 (No Keyway) in, 4-1/2 (Shallow Keyway) in
  • Outside Diameter  
    6.38 in
  • Screw Length
    2 in
  • Screw Thread Size
    3/4 in
  • Weight
    24.39 lbs

Details

  • Bore Type
    Rough Stock
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Screw Torque
    2450 in
  • Torque Capacity
    110000 in
  • UPC_NO
    782475424252
  • Wrench Torque
    2450 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)