1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
4535 X 2-7/16 NK DI
Taper Lock Bushing - 4535 Series, 2-7/16 in Bore
MI ITEM #
03709466
MFR #
4535 X 2-7/16 NK DI
List Price
$1,068.99
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
DODGE 4535 X 2-7/16 NK DI
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
4535 X 2-7/16 NK DI
Taper Lock Bushing - 4535 Series, 2-7/16 in Bore
MI ITEM #
03709466
MFR #
4535 X 2-7/16 NK DI
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,068.99
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
4535 X 2-7/16 NK DI 119767
Specifications
Bushing Size
4535
Bore Type
Finished Bore
Bore Diameter
2-7/16 in
Length Through Bore
3.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought