Motion
5040 X 2-7/16 NK CI

DODGE
5040 X 2-7/16 NK CI

Taper Lock Bushing - 5040 Series, 2.4375 in Bore, Cast Iron Material
Mi Item #03709467
MFR #5040 X 2-7/16 NK CI
Price$680.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5040 X 2-7/16 NK CI

Taper Lock Bushing - 5040 Series, 2.4375 in Bore, Cast Iron Material
Mi Item #03709467
MFR #5040 X 2-7/16 NK CI

Mfr description
5040 X 2-7/16 NK CI 119768
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$680.49/each

Specifications

Dimensions

  • Bolt Circle Diameter
    6.72 in
  • Bore Diameter  
    2.4375 in
  • Bushing Size
    5040
  • Length Through Bore  
    4 in
  • Max Hub Outside Diameter
    10-1/2 (CL 30) in, 9-1/2 (Steel) in
  • Maximum Bore Diameter  
    4-1/2 (Full Keyway) in, 5 (No Keyway) in, 5 (Shallow Keyway) in
  • Outside Diameter  
    7 in
  • Screw Length
    2-1/4 in
  • Screw Thread Size
    7/8 in
  • Weight
    32.01 lbs

Details

  • Bore Type
    Rough Stock
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    3100 in
  • Torque Capacity
    126000 in
  • UPC_NO
    782475424276
  • Wrench Torque
    3100 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)