1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
5040 X 2-15/16 NK DI
Taper Lock Bushing - 5040 Series, 2-15/16 in Bore
MI ITEM #
03709468
MFR #
5040 X 2-15/16 NK DI
Your Price
$1,360.98
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
DODGE 5040 X 2-15/16 NK DI
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
5040 X 2-15/16 NK DI
Taper Lock Bushing - 5040 Series, 2-15/16 in Bore
MI ITEM #
03709468
MFR #
5040 X 2-15/16 NK DI
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,360.98
/each
(List
$1,633.17
)
Qty
Add to Cart
Overview
Mfr description
5040 X 2-15/16 NK DI 119769
Specifications
Bushing Size
5040
Bore Type
Finished Bore
Bore Diameter
2-15/16 in
Length Through Bore
4.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought