Motion
1610 X 1/2-STEEL NK

DODGE
1610 X 1/2-STEEL NK

Taper Lock Bushing - 1610 Series, 0.5000 in Bore, Steel Material
Mi Item #03709476
MFR #1610 X 1/2-STEEL NK
Price$76.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1610 X 1/2-STEEL NK

Taper Lock Bushing - 1610 Series, 0.5000 in Bore, Steel Material
Mi Item #03709476
MFR #1610 X 1/2-STEEL NK

Mfr description
1610 X 1/2-STEEL NK 119421
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.16/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.13 in
  • Bore Diameter  
    0.5000 in
  • Bushing Size
    1610
  • Length Through Bore  
    1 in
  • Max Hub Outside Diameter
    3-1/4 (Steel) in, 3.63 (CL 30) in
  • Maximum Bore Diameter  
    1-11/16 (No Keyway) in, 1-11/16 (Shallow Keyway) in, 1-5/8 (Full Keyway) in
  • Outside Diameter  
    2-1/4 in
  • Screw Length
    5/8 in
  • Screw Thread Size
    3/8 in
  • Weight
    1.01 lbs

Details

  • Bore Type
    Rough Stock
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    175 in
  • Torque Capacity
    4300 in
  • UPC_NO
    782475449101
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)