Motion
TP-10X36-TUFR

DODGE
TP-10X36-TUFR

Top Angle Take-Up Frame - 36.0000 in Travel
Mi Item #03709488
MFR #TP-10X36-TUFR
Price$1,843.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-10X36-TUFR

Top Angle Take-Up Frame - 36.0000 in Travel
Mi Item #03709488
MFR #TP-10X36-TUFR

Mfr description
TP-10X36-TUFR 036348
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,843.71/each

Specifications

Dimensions

  • Travel
    36.0000 in

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Top Angle
  • Product Type
    Top Angle Take-Up Frames
  • Style
    Top Angle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)