Motion
P2B-SCEZ-106-PCR

DODGE
P2B-SCEZ-106-PCR

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Polymer Material, Non-Expansion Bearing (Fixed)
MI ITEM #03709492
MFR #P2B-SCEZ-106-PCR
Your Price$289.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SCEZ-106-PCR

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Polymer Material, Non-Expansion Bearing (Fixed)
MI ITEM #03709492
MFR #P2B-SCEZ-106-PCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$289.25/each(List $332.64)

Overview

Mfr description
P2B-SCEZ-106-PCR (20 PC MIN) 058944

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1-3/8 in
  • Bolt Center To Center Length
    4.8000 to 5.1200 in
  • Base To Bore Centerline
    1.8800 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Triple Lip Contact
  • Housing Material
    Polymer
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    US
  • Insert Material
    Plated Steel
  • Bore Length
    1.71 in
  • Max Rpm
    3500 rpm
  • Housing Type
    Two-Bolt Pillow Block
  • Grease Type
    MobilGrease FM222
  • UPC_NO
    782475459063
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Lubrication
    Grease
  • Dynamic Load Capacity
    5759 lbf
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    3461 lbf
  • Manufacturer Catalog Number
    058944
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    LD-20,TS-250
  • Suitable For Washdown Environment
    Yes
  • Bearing Series
    207 Series
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Bolt Center Diameter
    0.5000 in
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text