Motion
INS-SCM-215-HT (RESALE)

DODGE
INS-SCM-215-HT (RESALE)

Ball Insert Bearing - High Temperature - 2-15/16 in ID
MI ITEM #03709493
MFR #INS-SCM-215-HT (RESALE)
List Price$1,743.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SCM-215-HT (RESALE)

Ball Insert Bearing - High Temperature - 2-15/16 in ID
MI ITEM #03709493
MFR #INS-SCM-215-HT (RESALE)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,743.19/each for your price

Overview

Mfr description
INS-SCM-215-HT 049918

Specifications

  • Bore Diameter
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    17407 lbf
  • Radial Static Load Capacity
    13102 lbf
  • Max Rpm
    1000 rpm
  • Seal Type
    Labyrinth
  • Dynamic Load Capacity
    17407 lbf
  • Grease Type
    Dupont Krytox GPL 206
  • Maximum Speed
    1000 rpm
  • Sealing Type
    Labyrinth
  • Static Load Capacity
    13102 lbf
  • Manufacturer Catalog Number
    049918
  • Manufacturer Upc Number
    782475459308
  • UPC_NO
    782475459308
  • Relubricatable
    Yes
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought