Motion
LD-20X36-TUFR

DODGE
LD-20X36-TUFR

Pillow Block Take-Up Frame - LD Series, Saddle Mount Type, 36.0000 in Travel, 50.0000 in Bolt Center, 51.5000 in Length, Carbon Steel Material, 3.7500 in Base Width
MI ITEM #03709535
MFR #LD-20X36-TUFR
Price$762.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
LD-20X36-TUFR

Pillow Block Take-Up Frame - LD Series, Saddle Mount Type, 36.0000 in Travel, 50.0000 in Bolt Center, 51.5000 in Length, Carbon Steel Material, 3.7500 in Base Width
MI ITEM #03709535
MFR #LD-20X36-TUFR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$762.95/each

Specifications

Dimensions

  • Base Width  
    3.7500 in
  • Bolt Center To Center Length
    50.0000 in
  • Overall Height
    2.5938 in
  • Overall Length  
    51.5000 in
  • Take Up Frame Size
    LD-20
  • Travel  
    36.0000 in

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Saddle Mount
  • Manufacturer Product Page
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    LD
  • Style
    Light Duty

Overview

Mfr description
LD-20X36-TUFR 039043

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought