Overview
Mfr description
P2B-SC-70M-FF 059677
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter70 mm
- Bolt Center To Center Length7.5000 to 8.5000 in
- Base To Bore Centerline3.0000 in
- Locking DeviceSet Screw
- Seal TypeSingle Lip Contact
- Housing MaterialCast Iron
- Expansion TypeNon-Expansion Bearing (Fixed)
- Country of OriginUS
- Insert MaterialSteel
- Radial Dynamic Load Capacity13995 lbf
- Radial Static Load Capacity9838 lbf
- Bore Length2.54 in
- Grease TypeUnirex N2
- UPC_NO782475497133
- Type Of BearingBall Bearing
- Housing ConstructionSolid
- LubricationGrease
- Dynamic Load Capacity13995 lbf
- Maximum Speed2000 rpm
- Sealing TypeSingle-Lip Contact
- Sensor ReadyAdapter Required
- Shaft AttachmentSetscrew
- Static Load Capacity9838 lbf
- Manufacturer Catalog Number059677
- Suitable For High Temp AppNo
- Take Up Frame SizeLD-45,TS-300
- Suitable For Washdown EnvironmentNo
- Manufacturer Upc Number782475497133
- Bearing Series214 Series
- RelubricatableYes
- Standoff IncludedNo
- Bolt Center Diameter0.7500 in
- Locking TypeSet Screw
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data