Motion
EX2-1/4KW5/8

DODGE
EX2-1/4KW5/8

Quick Disconnect Bushing - E Bushing, 2.2500 in Bore, 6.0000 in Flg OD, 2.6250 in LTB, Cast Iron Material
MI ITEM #03709543
MFR #EX2-1/4KW5/8
Your Price$186.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
EX2-1/4KW5/8

Quick Disconnect Bushing - E Bushing, 2.2500 in Bore, 6.0000 in Flg OD, 2.6250 in LTB, Cast Iron Material
MI ITEM #03709543
MFR #EX2-1/4KW5/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$186.65/each(List $214.65)

Overview

Mfr description
E X 2-1/4, 5/8 X 5/16 KW 120252

Specifications

  • Bushing Size
    E
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    5/8 x 5/16 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    20000 in
  • Screw Torque
    720 in
  • Max Hub Outside Diameter
    6-1/2 (Steel) in, 7-1/2 (CI 30 Iron) in
  • Barrel Diameter
    3.83 in
  • Barrel Length
    1.88 in
  • Bolt Circle Diameter
    5 in
  • Installation Torque
    720 in-lb
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/2-13 in
  • Screw Length
    2-3/4 in
  • Manufacturer Catalog Number
    120252
  • UPC_NO
    782475501915
  • Weight
    9.40 lbs
  • Bushing Type
    QD
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text