Motion
SF X 2-1/4KW 5/8

DODGE
SF X 2-1/4KW 5/8

Quick Disconnect Bushing - SF Bushing, 2.2500 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, Cast Iron Material
MI ITEM #03709545
MFR #SF X 2-1/4KW 5/8
Price$85.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SF X 2-1/4KW 5/8

Quick Disconnect Bushing - SF Bushing, 2.2500 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, Cast Iron Material
MI ITEM #03709545
MFR #SF X 2-1/4KW 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$85.55/each

Specifications

Dimensions

  • Barrel Diameter
    3.13 in
  • Barrel Length
    1-1/2 in
  • Bolt Circle Diameter
    3.88 in
  • Bore Diameter  
    2.2500 in
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Flange Thickness  
    0.5000 in
  • Keyway Size
    5/8 (Width) in
  • Length Through Bore  
    2.0000 in
  • Max Hub Outside Diameter
    5-1/2 (Steel) in, 6.38 (CI 30 Iron) in
  • Screw Length
    2 in
  • Screw Thread Size
    3/8-16 in
  • Weight
    2.10 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Bushing Type
    QD
  • Installation Torque
    360 in-lb
  • Manufacturer Catalog Number
    120251
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Screw Torque
    360 in
  • Torque Capacity
    11000 in
  • UPC_NO
    782475503414

Overview

Mfr description
SF X 2-1/4,5/8 KW 120251

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought