Motion
F2B-SCMAH-107

DODGE
F2B-SCMAH-107

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Single Lip Contact Seal Seal
MI ITEM #03709551
MFR #F2B-SCMAH-107
Your Price$239.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F2B-SCMAH-107

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Single Lip Contact Seal Seal
MI ITEM #03709551
MFR #F2B-SCMAH-107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$239.99/each(List $275.98)

Overview

Mfr description
F2B-SCMAH-107 123755
  • Two types: normal duty SC, medium duty SCM.
  • DualGuard seal – comprised of single lip seal and rubberized flinger – standard on all SC/SCM bearings. Labyrinth seals option.
  • Interchange mounting dimensions with most competitive products.
  • 65° Set screw angle for greater holding power and ease of installation in confined areas.
  • Anti-rotation device on bearings prevents insert rotation associated with light or rotating loads/high speed applications.
  • Expansion pillow blocks available for popular SC shaft sizes.
  • High-Temperature option available to 400°F on SC & SCM.
  • Plus or minus 2° static misalignment.

Specifications

  • Bearing Type
    Set Screw Ball Bearing
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Medium Duty
  • Bolt Hole Diameter
    0.5000 in
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact Seal
  • Bore Shape
    Round
  • Country of Origin
    US
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    7332 lbf
  • Radial Static Load Capacity
    4475 lbf
  • Bolt Size
    0.5000 in
  • Bore Length
    2.12 in
  • Dynamic Load Capacity
    7332 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Grease Type
    Unirex N2
  • Lubrication
    Grease
  • Housing Construction
    Solid
  • Housing Type
    2-Bolt Flange (Light Duty)
  • Insert Material
    Steel
  • Maximum Speed
    3500 rpm
  • Sensor Ready
    Adapter Required
  • Manufacturer Catalog Number
    123755
  • Max Bolt Hole Spacing
    5.6600 in
  • UPC_NO
    782475506323
  • Weight
    3.80 lbs
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    4475 lbf
  • Bearing Series
    208 Series
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought