Motion
6B4.8-1615  SHEAVE

DODGE
6B4.8-1615 SHEAVE

V-belt Pulley - A, B Belt Section, 6 Groove, Bushing Required Bore Size, 5.1500 in O.D., Taper Lock Bushed, 1615 Series Bushing, Cast Iron Material
Mi Item #03709595
MFR #6B4.8-1615 SHEAVE
Price$338.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6B4.8-1615 SHEAVE

V-belt Pulley - A, B Belt Section, 6 Groove, Bushing Required Bore Size, 5.1500 in O.D., Taper Lock Bushed, 1615 Series Bushing, Cast Iron Material
Mi Item #03709595
MFR #6B4.8-1615 SHEAVE

Mfr description
6A4.4B4.8-1615 118364
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.50/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Datum Diameter
    4.4000 in
  • Outside Diameter  
    5.1500 in
  • Weight
    10.7 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1615
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)