Motion
LD-50X12-TUFR-SSS

DODGE
LD-50X12-TUFR-SSS

Pillow Block Take-Up Frame - Saddle Mount Type, 12.0000 in Travel, 31.2500 in Bolt Center, 33.0000 in Length, Carbon Steel Material, 5.0000 in Base Width
Mi Item #03709604
MFR #LD-50X12-TUFR-SSS
Price$2,403.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
LD-50X12-TUFR-SSS

Pillow Block Take-Up Frame - Saddle Mount Type, 12.0000 in Travel, 31.2500 in Bolt Center, 33.0000 in Length, Carbon Steel Material, 5.0000 in Base Width
Mi Item #03709604
MFR #LD-50X12-TUFR-SSS

Mfr description
LD-50X12-TUFR-SSS 039071
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,403.80/each

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Bolt Center To Center Length
    31.2500 in
  • Overall Height
    4.1250 in
  • Overall Length  
    33.0000 in
  • Travel  
    12.0000 in

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Saddle Mount
  • Product Type
    Pillow Block Take-Up Frames
  • Style
    Light Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)