Motion
NSTU-SC-100-NL

DODGE
NSTU-SC-100-NL

Narrow Slot Take-Up Ball Bearing Unit - Side Mount, 1 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #03709609
MFR #NSTU-SC-100-NL
Price$203.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-SC-100-NL

Narrow Slot Take-Up Ball Bearing Unit - Side Mount, 1 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #03709609
MFR #NSTU-SC-100-NL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$203.51/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Bore Length
    1.34 in
  • Length Through Bore
    1.3400 in
  • Shaft Diameter
    1.0000 in
  • Take Up Frame Size
    NS-210
  • Weight
    1.5 lbs

Details

  • Bearing Series
    205 Series
  • Country of Origin
    US
  • Dynamic Load Capacity
    3146 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Steel
  • Instruction Manual
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    125054
  • Manufacturer Upc Number
    782475546206
  • Maximum Speed
    4500 rpm
  • Product Brochure
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3146 lbf
  • Radial Static Load Capacity
    1769 lbf
  • Relubricatable
    No
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    1769 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount
  • UPC_NO
    782475546206

Overview

Mfr description
NSTU-SC-100-NL 125054

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought