Motion
P2B-SCUAH-30M

DODGE
P2B-SCUAH-30M

Air Handling Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #03709615
MFR #P2B-SCUAH-30M
List Price$210.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SCUAH-30M

Air Handling Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #03709615
MFR #P2B-SCUAH-30M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$210.01/each for your price

Overview

Mfr description
P2B-SCUAH-30M 059785

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    30 mm
  • Bolt Center To Center Length
    4.2500 to 5.0000 in
  • Base To Bore Centerline
    42.93 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Single Lip Contact
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    US
  • Insert Material
    Steel
  • Bore Length
    1.52 in
  • Housing Type
    Two-Bolt Pillow Block
  • Grease Type
    Unirex N2
  • UPC_NO
    782475549764
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Lubrication
    Grease
  • Dynamic Load Capacity
    4368 lbf
  • Maximum Speed
    4500 rpm
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    2538 lbf
  • Manufacturer Catalog Number
    059785
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    LD-20,TS-250
  • Suitable For Washdown Environment
    No
  • Manufacturer Upc Number
    782475549764
  • Bearing Series
    206 Series
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Bolt Center Diameter
    0.5000 in
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought