Motion
WSTU-SC-215-HT

DODGE
WSTU-SC-215-HT

Take-up Ball Bearing Unit - Side Mount, 2-15/16 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #03709618
MFR #WSTU-SC-215-HT
Price$1,792.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-SC-215-HT

Take-up Ball Bearing Unit - Side Mount, 2-15/16 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #03709618
MFR #WSTU-SC-215-HT

Mfr description
WSTU-SC-215-HT 059844
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,792.95/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Bore Length
    2.33 in
  • Length Through Bore
    2.3300 in, 59.18 mm
  • Shaft Diameter
    2.9375 in
  • Size Code
    215
  • Take Up Frame Size
    WS-515
  • Weight
    16.75 lbs, 7.598 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    215 Series
  • Compatible Frame Number
    WS-515
  • Country of Origin
    US
  • Dynamic Load Capacity
    14872 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Dupont Krytox GPL 206
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    059844
  • Manufacturer Upc Number
    782475556144
  • Material
    Cast Iron
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    66153.952 N, 14872 lbf
  • Radial Static Load Capacity
    49410.846 N, 11108 lbf
  • Relubricatable
    Yes
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Sensor Ready
    Adapter Required
  • Series
    215
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    11108 lbf
  • Suitable For High Temp App
    Yes
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount
  • UPC_NO
    782475556144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)