Motion
625-5M-25  HT250 BELT

DODGE
625-5M-25 HT250 BELT

HT Belt - HT, 5 mm Pitch, 625 mm Pitch Length, 25 mm Width, Neoprene Rubber Material
MI ITEM #03709625
MFR #625-5M-25 HT250 BELT
Price$90.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
625-5M-25 HT250 BELT

HT Belt - HT, 5 mm Pitch, 625 mm Pitch Length, 25 mm Width, Neoprene Rubber Material
MI ITEM #03709625
MFR #625-5M-25 HT250 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$90.07/each

Specifications

Dimensions

  • Belt Width
    25 mm
  • Overall Length
    625 mm
  • Overall Width  
    25 mm
  • Pitch
    5 mm
  • Pitch Length
    625 mm
  • Weight
    0.14 lbs

Details

  • Belt Type
    HT
  • Manufacturer Catalog Number
    142151
  • Material
    Neoprene Rubber
  • Number Of Toothed Sides
    1
  • Standards Met
    RMA
  • Static Conductive
    Yes
  • Tooth Profile
    Curved
  • Trade Number
    HT200
  • UPC_NO
    782475556793

Overview

Mfr description
625-5M-25 HT200 BELT 142151

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought