Motion
TP-GLT10-208

DODGE
TP-GLT10-208

Take-up Plain Sleeve Bearing Unit - Top Angle, 2-1/2 in Bore
Mi Item #03709663
MFR #TP-GLT10-208
Price$1,520.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-GLT10-208

Take-up Plain Sleeve Bearing Unit - Top Angle, 2-1/2 in Bore
Mi Item #03709663
MFR #TP-GLT10-208

Mfr description
TP-GLT10-208 USE TP-30 FR 033754
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,520.46/each

Specifications

Dimensions

  • Bore Diameter
    2-1/2 in
  • Bore Length
    2.3100 in
  • Inner Ring Width
    2.3100 in, 58.67 mm
  • Length Through Bore
    2.3100 in, 58.67 mm
  • Shaft Diameter
    2.5000 in
  • Take Up Frame Size
    TP-30
  • Weight
    14 lbs, 6.35 kg
  • Weight - Imperial
    14.100

Details

  • Bearing Material
    Graphite
  • Bearing Type
    Plain Bearing
  • Country of Origin
    USA
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Self-Lubricated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Take-up
  • Insert Material
    Graphite
  • Lubrication
    Self-Lubricated
  • Lubrication Type
    Self-Lubricated
  • Manufacturer Catalog Number
    033754
  • Material
    Cast Iron
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Plain Sleeve Bearing Units
  • Relubricatable
    False
  • Suitable For High Temp App
    Yes
  • Type
    Top Angle Take-Up Solidlube Plain Bearing
  • Type Of Bearing
    Journal
  • Unit Type
    Top Angle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)