Motion
TP-GLT10-215

DODGE
TP-GLT10-215

Take-up Plain Sleeve Bearing Unit - Top Angle, 2-15/16 in Bore
MI ITEM #03709667
MFR #TP-GLT10-215
Price$2,016.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-GLT10-215

Take-up Plain Sleeve Bearing Unit - Top Angle, 2-15/16 in Bore
MI ITEM #03709667
MFR #TP-GLT10-215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,016.77/each

Specifications

Dimensions

  • Bore Diameter
    2-15/16 in
  • Bore Length
    2.3300 in
  • Length Through Bore
    2.3300 in, 59.18 mm
  • Shaft Diameter
    2.9375 in
  • Take Up Frame Size
    TP-40
  • Weight
    17 lbs, 7.71 kg
  • Weight - Imperial
    17.000

Details

  • Bearing Type
    Plain Bearing
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Take-up
  • Insert Material
    Graphite
  • Lubrication
    Self-Lubricated
  • Lubrication Type
    Self-Lubricated
  • Material
    Cast Iron
  • Product Type
    Take-Up Plain Sleeve Bearing Units
  • Suitable For High Temp App
    Yes
  • Type
    Top Angle Take-Up Solidlube Plain Bearing
  • Type Of Bearing
    Journal
  • Unit Type
    Top Angle

Overview

Mfr description
TP-GLT10-215 USE TP-40 FR 033755

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought