Motion
TP-GLT7-300

DODGE
TP-GLT7-300

TP-GLT7-300
MI ITEM #03709669
MFR #TP-GLT7-300
List Price$1,363.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-GLT7-300

TP-GLT7-300
MI ITEM #03709669
MFR #TP-GLT7-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,363.50/each for your price

Overview

Mfr description
TP-GLT7-300 USE TP-40 FR 033745

Specifications

  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Journal
  • Housing Construction
    Solid
  • Housing Type
    Top-Angle Take-up
  • Insert Material
    Graphite
  • Lubrication
    Self-Lubricated
  • Shaft Diameter
    3.0000 in
  • Suitable For High Temp App
    Yes
  • Expansion Capability
    Expansion (Float)
  • Bearing Type
    Plain Bearing
  • Weight - Imperial
    17.000
  • Type
    Top Angle Take-Up Solidlube Plain Bearing
  • Product Type
    Take-Up Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text