Motion
1215 X 1/2 STNLSS NK

DODGE
1215 X 1/2 STNLSS NK

Taper Lock Bushing - 1215 Series, 1/2 in Bore, Stainless Steel Material
Mi Item #03709698
MFR #1215 X 1/2 STNLSS NK
Price$249.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1215 X 1/2 STNLSS NK

Taper Lock Bushing - 1215 Series, 1/2 in Bore, Stainless Steel Material
Mi Item #03709698
MFR #1215 X 1/2 STNLSS NK

Mfr description
1215 X 1/2 STNLSS NK 119413
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.42/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Bushing Size
    1215
  • Length Through Bore  
    1.5000 in
  • Weight
    0.99 lbs

Details

  • Bore Type
    Rough Stock
  • Material
    Stainless Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)