Motion
1008 X 1/2 STNLSS NK

DODGE
1008 X 1/2 STNLSS NK

Taper Lock Bushing - 1008 Series, 0.5000 in Bore, Stainless Steel Material
MI ITEM #03709701
MFR #1008 X 1/2 STNLSS NK
Price$179.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1008 X 1/2 STNLSS NK

Taper Lock Bushing - 1008 Series, 0.5000 in Bore, Stainless Steel Material
MI ITEM #03709701
MFR #1008 X 1/2 STNLSS NK

Mfr description
1008 X 1/2 STNLSS NK 119410
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.45/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1.33 in
  • Bore Diameter  
    0.5000 in
  • Bushing Size
    1008
  • Length Through Bore  
    0.87 in
  • Max Hub Outside Diameter
    1.94 (Steel) in, 2.19 (CL 30) in
  • Outside Diameter  
    1.39 in
  • Screw Length
    1/2 in
  • Screw Thread Size
    1/4 in
  • Weight
    0.33 lbs

Details

  • Bore Type
    Rough Stock
  • Material
    Stainless Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    55 in
  • Torque Capacity
    1200 in
  • UPC_NO
    782475579648
  • Wrench Torque
    55 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)