Motion
1108 X 1/2 STNLSS NK

DODGE
1108 X 1/2 STNLSS NK

Taper Lock Bushing - 1108 Series, 0.5000 in Bore, Stainless Steel Material
MI ITEM #03709702
MFR #1108 X 1/2 STNLSS NK
List Price$213.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1108 X 1/2 STNLSS NK

Taper Lock Bushing - 1108 Series, 0.5000 in Bore, Stainless Steel Material
MI ITEM #03709702
MFR #1108 X 1/2 STNLSS NK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$213.79/each for your price

Overview

Mfr description
1108 X 1/2 STNLSS NK 119411

Specifications

  • Bushing Size
    1108
  • Bore Type
    Rough Stock
  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Material
    Stainless Steel
  • Torque Capacity
    1300 in
  • Screw Torque
    55 in
  • Max Hub Outside Diameter
    1.94 (Steel) in, 2.31 (CL 30) in
  • Bolt Circle Diameter
    1.45 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    1/4 in
  • Screw Length
    1/2 in
  • UPC_NO
    782475580668
  • Weight
    0.38 lbs
  • Wrench Torque
    55 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text