Motion
INS-SCM-307-FF

DODGE
INS-SCM-307-FF

Ball Insert Bearing - 3-7/16 in Bore Diam., Set Screw Locking
MI ITEM #03709761
MFR #INS-SCM-307-FF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SCM-307-FF

Ball Insert Bearing - 3-7/16 in Bore Diam., Set Screw Locking
MI ITEM #03709761
MFR #INS-SCM-307-FF

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
INS-SCM-307-FF 123423

Specifications

  • Bore Diameter
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    21451 lbf
  • Radial Static Load Capacity
    16641 lbf
  • Max Rpm
    1000 rpm
  • Seal Type
    Single-Lip Contact
  • Dynamic Load Capacity
    21451 lbf
  • Grease Type
    Unirex N2
  • Maximum Speed
    1000 rpm
  • Sealing Type
    Single-Lip Contact
  • Static Load Capacity
    16641 lbf
  • Manufacturer Catalog Number
    123423
  • Manufacturer Upc Number
    782475622788
  • UPC_NO
    782475622788
  • Relubricatable
    Yes
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text