Motion
F4B-MM7-400

DODGE
F4B-MM7-400

Flange-Mount Plain Sleeve Bearing Unit - 4 in Bore, 4-Bolt Flange Mounting, Ductile Iron Housing, Non-Expansion Bearing (Fixed)
Mi Item #03709800
MFR #F4B-MM7-400
Price$4,957.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-MM7-400

Flange-Mount Plain Sleeve Bearing Unit - 4 in Bore, 4-Bolt Flange Mounting, Ductile Iron Housing, Non-Expansion Bearing (Fixed)
Mi Item #03709800
MFR #F4B-MM7-400

Mfr description
F4B-MM7-400 032937
  • Good in temperature extremes and inaccessible locations.
  • Will function effectively in a vacuum.
  • Ideal where bearings are subject to dry cycles or where lube systems would be too costly.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,957.23/each

Specifications

Dimensions

  • Bore Diameter
    4 in
  • Weight
    26.00 lbs

Details

  • Bearing Type
    Plain Bearing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Graphite
  • Locking Device
    No Locking Device
  • Lubrication
    Self-Lubricated
  • Manufacturer Catalog Number
    032937
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Suitable For High Temp App
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)