Motion
12/8V17.0-5050

DODGE
12/8V17.0-5050

V-Belt Pulley - 8V Belt Section, 12 Groove, Bushing Required Bore Size, 17.0000 in O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
MI ITEM #03709808
MFR #12/8V17.0-5050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12/8V17.0-5050

V-Belt Pulley - 8V Belt Section, 12 Groove, Bushing Required Bore Size, 17.0000 in O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
MI ITEM #03709808
MFR #12/8V17.0-5050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12/8V17.0-5050 110985

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    5050
  • Bore Diameter
    Bushing Required
  • Keyway Size
    1 x 1/2 (3-7/8 to 4-1/2 Bore) in, 1-1/4 x 5/8 (4-5/8 to 5 Bore) in, 3/4 x 3/8 (2-15/16 Bore) in, 5/8 x 5/16 (2-7/16 to 2-11/16 Bore) in, 7/8 x 7/16 (3-3/8 to 3-5/8 Bore) in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    16.8 in
  • Overall Width
    13.87 in
  • Pulley Construction
    Webbed
  • UPC_NO
    782475649938
  • Weight
    267.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text