Motion
12/8V15.0-5050 110983

DODGE
12/8V15.0-5050 110983

V-Belt Pulley - 8V Belt Section, 12 Groove, Bushing Required Bore Size, 15.0000 in O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
MI ITEM #03709809
MFR #12/8V15.0-5050 110983
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12/8V15.0-5050 110983

V-Belt Pulley - 8V Belt Section, 12 Groove, Bushing Required Bore Size, 15.0000 in O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
MI ITEM #03709809
MFR #12/8V15.0-5050 110983

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12/8V15.0-5050 110983

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    5050
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Manufacturer Catalog Number
    110983
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text