Motion
WSTU-SCM-25M

DODGE
WSTU-SCM-25M

Ball Bearing Take-Up Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #03709828
MFR #WSTU-SCM-25M
Your Price$208.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-SCM-25M

Ball Bearing Take-Up Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #03709828
MFR #WSTU-SCM-25M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$208.46/each(List $239.72)

Overview

Mfr description
WSTU-SCM-25M 125989

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Single-Lip Contact
  • Dynamic Load Capacity
    4368 lbf
  • Static Load Capacity
    2538 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Ball
  • Housing Construction
    Solid
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Steel
  • Bore Length
    1.52 in
  • Lubrication
    Grease
  • Shaft Diameter
    25 mm
  • Expansion Capability
    Non-Expansion (Fixed)
  • Grease Type
    Unirex N2
  • Maximum Speed
    4500 rpm
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    WS-308
  • Manufacturer Catalog Number
    125989
  • Manufacturer Upc Number
    782475653522
  • UPC_NO
    782475653522
  • Bearing Series
    206 Series
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Suitable For Washdown Environment
    No
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text