Motion
INS-SCM-55M (RESALE)

DODGE
INS-SCM-55M (RESALE)

Ball Insert Bearing - 55 mm ID
MI ITEM #03709865
MFR #INS-SCM-55M (RESALE)
Your Price$247.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SCM-55M (RESALE)

Ball Insert Bearing - 55 mm ID
MI ITEM #03709865
MFR #INS-SCM-55M (RESALE)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$247.79/each(List $297.35)

Overview

Mfr description
INS-SCM-55M 125836

Specifications

  • Bore Diameter
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    11791 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Max Rpm
    2000 rpm
  • Seal Type
    Single-Lip Contact
  • Dynamic Load Capacity
    11791 lbf
  • Grease Type
    Unirex N2
  • Maximum Speed
    2000 rpm
  • Sealing Type
    Single-Lip Contact
  • Static Load Capacity
    8100 lbf
  • Manufacturer Catalog Number
    125836
  • UPC_NO
    782475657711
  • Relubricatable
    Yes
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text