Motion
MTO 4B5.4 X 2-1/8 CI SHV KW & SS

DODGE
MTO 4B5.4 X 2-1/8 CI SHV KW & SS

V-Belt Pulley - A, B Belt Section, 4 Groove, 2-1/8 in Bore Size, 5.7500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #03709868
MFR #MTO 4B5.4 X 2-1/8 CI SHV KW & SS
List Price$4,283.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTO 4B5.4 X 2-1/8 CI SHV KW & SS

V-Belt Pulley - A, B Belt Section, 4 Groove, 2-1/8 in Bore Size, 5.7500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #03709868
MFR #MTO 4B5.4 X 2-1/8 CI SHV KW & SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,283.36/each for your price

Overview

Mfr description
MTO 4B5.4 X 2-1/8 CI SHV KW & SS 450355

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    2-1/8 in
  • Material
    Cast Iron
  • Manufacturer Catalog Number
    450355
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text