Motion
F4B-MM10-415

DODGE
F4B-MM10-415

Flange-Mount Plain Sleeve Bearing Unit - 4-15/16 in Bore, 4-Bolt Flange Mounting, Ductile Iron Housing, Expansion Bearing (Floating)
Mi Item #03709871
MFR #F4B-MM10-415
Price$9,079.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-MM10-415

Flange-Mount Plain Sleeve Bearing Unit - 4-15/16 in Bore, 4-Bolt Flange Mounting, Ductile Iron Housing, Expansion Bearing (Floating)
Mi Item #03709871
MFR #F4B-MM10-415

Mfr description
F4B-MM10-415 033869
  • Good in temperature extremes and inaccessible locations.
  • Will function effectively in a vacuum.
  • Ideal where bearings are subject to dry cycles or where lube systems would be too costly.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,079.40/each

Specifications

Dimensions

  • Bolt Circle Diameter
    13.0000 in
  • Bore Diameter
    4-15/16 in
  • Weight
    62.00 lbs

Details

  • Bearing Type
    Plain Bearing
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Graphite
  • Locking Device
    No Locking Device
  • Lubrication
    Self-Lubricated
  • Manufacturer Catalog Number
    033869
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Plain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)