Motion
255209

DODGE
255209

Hydroil Screw Conveyor Drive Shaft Mount Speed Reducer - Reducer Size: 5, Single Stage Reduction, 5:1 Ratio, Output Bore Type: Screw Conveyor
Mi Item #03709881
MFR #255209
Price$15,856.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
255209

Hydroil Screw Conveyor Drive Shaft Mount Speed Reducer - Reducer Size: 5, Single Stage Reduction, 5:1 Ratio, Output Bore Type: Screw Conveyor
Mi Item #03709881
MFR #255209

Mfr description
HSCXT505A HYDROIL SCR CONV REDCR 255209
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,856.50/each

Specifications

Dimensions

  • Agma Size
    215
  • Bore Length
    8.6600 in;219.96 mm
  • Case Size
    5
  • Manufacturer Reducer Size
    5
  • Nominal Ratio
    5:1
  • Ratio
    5:67
  • Weight
    160 lbs

Details

  • Actual Ratio
    5:1
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Hydraulic Motor
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    255209
  • Manufacturer Upc Number
    782475671670
  • Maximum Speed
    1790 rpm
  • Mounting Flange Type
    SCREW CONVEYOR (SCXT)
  • Output
    Screw Conveyor
  • Output Bore Type
    Screw Conveyor
  • Product Net Depth
    10.2000 in;259.07 mm
  • Reduction
    Single
  • Reduction Type
    Single Stage
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Single-Lip Contact
  • Series
    Torque Arm
  • Standards Met
    AGMA
  • Thermal Horsepower Rating
    17 hp
  • UPC_NO
    782475671670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)