Motion
F4B-MM10-315

DODGE
F4B-MM10-315

Flange-Mount Plain Sleeve Bearing Unit - 3-15/16 in Bore, 4-Bolt Flange Mounting, Ductile Iron Housing, Non-Expansion
MI ITEM #03709885
MFR #F4B-MM10-315
List Price$6,313.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-MM10-315

Flange-Mount Plain Sleeve Bearing Unit - 3-15/16 in Bore, 4-Bolt Flange Mounting, Ductile Iron Housing, Non-Expansion
MI ITEM #03709885
MFR #F4B-MM10-315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,313.76/each for your price

Overview

Mfr description
F4B-MM10-315 033899
  • Good in temperature extremes and inaccessible locations.
  • Will function effectively in a vacuum.
  • Ideal where bearings are subject to dry cycles or where lube systems would be too costly.
  • Usable in many corrosive (chemical) medias.
  • Will operate in submersible applications of some low viscosity liquids.
  • Recommended for slow speeds and limited shaft movement applications

Specifications

  • Bore Diameter
    3-15/16 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Construction
    Split
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Ductile Iron
  • Bearing Type
    Plain Bearing
  • Type Of Bearing
    Plain
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Graphite
  • Lubrication
    Self-Lubricated
  • Suitable For High Temp App
    Yes
  • Weight
    26.00 lbs
  • Locking Device
    No Locking Device
  • Manufacturer Catalog Number
    033899

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text