Motion
254206

DODGE
254206

Hydroil Shaft Mount Speed Reducer - Single Stage Reduction, 5:1 Ratio, Output Bore Type: Hollow
Mi Item #03709914
MFR #254206
Price$10,857.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
254206

Hydroil Shaft Mount Speed Reducer - Single Stage Reduction, 5:1 Ratio, Output Bore Type: Hollow
Mi Item #03709914
MFR #254206

Mfr description
HXT405AS,ASV STRAIGHT BORE REDR 254206
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,857.55/each

Specifications

Dimensions

  • Agma Size
    207
  • Bore Length
    8.2200 in;208.78 mm
  • Case Size
    4
  • Nominal Ratio
    5:1
  • Ratio
    5:65
  • Weight
    126 lbs

Details

  • Actual Ratio
    5:1
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Hydraulic Motor
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    254206
  • Manufacturer Upc Number
    782475689354
  • Maximum Speed
    2260 rpm
  • Mounting Flange Type
    HYDROIL (HXT)
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Hollow
  • Product Net Depth
    9.9200 in;251.96 mm
  • Reduction
    Single
  • Reduction Type
    Single Stage
  • Sealing Type
    Single-Lip Contact
  • Series
    Torque Arm
  • Thermal Horsepower Rating
    3.690 hp
  • UPC_NO
    782475689354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)