Motion
254209

DODGE
254209

Hydroil Screw Conveyor Drive Shaft Mount Speed Reducer - Reducer Size: 4, Single Stage Reduction, 5:1 Ratio, Output Bore Type: Screw Conveyor
MI ITEM #03709916
MFR #254209
Price$11,953.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
254209

Hydroil Screw Conveyor Drive Shaft Mount Speed Reducer - Reducer Size: 4, Single Stage Reduction, 5:1 Ratio, Output Bore Type: Screw Conveyor
MI ITEM #03709916
MFR #254209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,953.02/each

Specifications

Dimensions

  • Agma Size
    207
  • Bore Length
    8.2200 in;208.78 mm
  • Case Size
    4
  • Manufacturer Reducer Size
    4
  • Nominal Ratio
    5:1
  • Ratio
    5:65
  • Weight
    101 lbs

Details

  • Actual Ratio
    5:1
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Hydraulic Motor
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    254209
  • Manufacturer Upc Number
    782475689439
  • Maximum Speed
    2260 rpm
  • Mounting Flange Type
    SCREW CONVEYOR (SCXT)
  • Output
    Screw Conveyor
  • Output Bore Type
    Screw Conveyor
  • Product Net Depth
    9.9200 in;251.96 mm
  • Reduction
    Single
  • Reduction Type
    Single Stage
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Single-Lip Contact
  • Series
    Torque Arm
  • Thermal Horsepower Rating
    3.560 hp
  • UPC_NO
    782475689439

Overview

Mfr description
HSCXT405A HYDROIL SCR CONV REDCR 254209

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought