Motion
253160

DODGE
253160

Hydroil Screw Conveyor Drive Shaft Mount Speed Reducer - Reducer Size: 3, Single Stage Reduction, 5:1 Ratio, Output Bore Type: Screw Conveyor
MI ITEM #03709923
MFR #253160
Price$9,250.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
253160

Hydroil Screw Conveyor Drive Shaft Mount Speed Reducer - Reducer Size: 3, Single Stage Reduction, 5:1 Ratio, Output Bore Type: Screw Conveyor
MI ITEM #03709923
MFR #253160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,250.64/each

Specifications

Dimensions

  • Agma Size
    203
  • Bore Length
    7.6600 in;194.56 mm
  • Case Size
    3
  • Manufacturer Reducer Size
    3
  • Nominal Ratio
    5:1
  • Ratio
    5:6
  • Weight
    79 lbs

Details

  • Actual Ratio
    5:1
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Hydraulic Motor
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    253160
  • Manufacturer Upc Number
    782475690435
  • Maximum Speed
    2240 rpm
  • Mounting Flange Type
    SCREW CONVEYOR (SCXT)
  • Output
    Screw Conveyor
  • Output Bore Type
    Screw Conveyor
  • Product Net Depth
    9.4900 in;241.04 mm
  • Reduction
    Single
  • Reduction Type
    Single Stage
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Single-Lip Contact
  • Series
    Torque Arm
  • Thermal Horsepower Rating
    3.560 hp
  • UPC_NO
    782475690435

Overview

Mfr description
HSCXT305A HYDROIL SCR CONV REDCR 253160

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought