1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
5200-20M-340 HTD BELT
Synchronous & Timing Belt - 20M, 20 mm Pitch, 5200 mm Pitch Length, 340 mm Width, Neoprene Rubber Material
MI ITEM #
03709943
MFR #
5200-20M-340 HTD BELT
List Price
$15,466.23
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
DODGE 5200-20M-340 HTD BELT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
5200-20M-340 HTD BELT
Synchronous & Timing Belt - 20M, 20 mm Pitch, 5200 mm Pitch Length, 340 mm Width, Neoprene Rubber Material
MI ITEM #
03709943
MFR #
5200-20M-340 HTD BELT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$15,466.23
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
5200-20M-340 HTD BELT 142355
Specifications
Belt Type
20M
Pitch
20 mm
Overall Width
340 mm
Material
Neoprene Rubber
Pitch Length
5200 mm
Weight
49 lbs
Belt Width
340 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought