Motion
6400-20M-290 HTD BELT

DODGE
6400-20M-290 HTD BELT

Synchronous & Timing Belt - 20M, 20 mm Pitch, 6400 mm Pitch Length, 290 mm Width, Neoprene Rubber Material
Mi Item #03709944
MFR #6400-20M-290 HTD BELT
Price$16,249.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6400-20M-290 HTD BELT

Synchronous & Timing Belt - 20M, 20 mm Pitch, 6400 mm Pitch Length, 290 mm Width, Neoprene Rubber Material
Mi Item #03709944
MFR #6400-20M-290 HTD BELT

Mfr description
6400-20M-290 HTD BELT 142346
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,249.36/each

Specifications

Dimensions

  • Belt Width
    290 mm
  • Overall Width  
    290 mm
  • Pitch
    20 mm
  • Pitch Length
    6400 mm
  • Weight
    51 lbs

Details

  • Belt Type
    20M
  • Material
    Neoprene Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)